Shop All Wire Terminals
Te Connectivity
TERMINAL SOLIS R 6 10
Mfr # 8-52197-2
Zoro # G100926993
product price: $1.75
/ea
Sold in multiples of 500 for $875.00
$875.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 13 to 15 mm²
- Insulation Type Non-Insulated
- Stud Size #10
- Overall Length 1.181 in
- Wire Type Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-52197-2
- Zoro # G100926993
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 1.181 in |
Barrel Inside Dia. | 0.369 in |
Details
Wire Range | 13 to 15 mm² |
Insulation Type | Non-Insulated |
Wire Type | Regular Wire |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Seam | Standard, Closed Barrel |
Contact Plating Material | Tin, Copper |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX 2 -Gang Vertical Weatherproof Cover, 4-3/4" W, 1" H (5133347)
- CALBRITE Conduit Hanger, Stainless Steel, 2.3 In. L (S60700MH00)
- HALTEC Green Plastic Sealing Valve Cap, PK1000 (A-100-VC-8G)
- PANDUIT 21.2" L Heavy Duty Cable Tie BK PK 50 (BT6LH-L0)
- QUICKCABLE 8 AWG PVC Ring Terminal #10 Stud PK100 (160504-100)
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #6 Stud PK100 (RB14-6FS)
- STA-KON Vinyl Wire Terminal Kit 130 Piece (STA-ORG)
- 3M 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK250 (MH14-38RK)
- 3M 12-10 AWG Vinyl Ring Terminal #6, #8, #10 Stud PK500 (MV10-610RK)
- ANCOR 16-14 AWG - Nylon 3-Way Connector - 25-Pack (210510)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-4-600-EC)
- Te Connectivity Wire Connectors & Disconnects