Shop All Wire Terminals
Te Connectivity
Terminal Solis R 4 7/16
Mfr # 320743
Zoro # G105900097
product price: $2.75
/ea
Sold in multiples of 35 for $96.25
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4 AWG
- Insulation Type Non-Insulated
- Stud Size 7/16 in
- Max. Temp. 338 Degrees F
- Wire Type Solid or Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 320743
- Zoro # G105900097
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 7/16 in |
Barrel Inside Dia. | 0.296 in |
Overall Length | 1.312 in |
Details
Wire Range | 4 AWG |
Insulation Type | Non-Insulated |
Max. Temp. | 338 Degrees F |
Wire Type | Solid or Stranded, Regular Wire |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Seam | Standard, Closed Barrel |
Contact Plating Material | Tin, Copper |
Terminal Orientation | Offset, Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Combination 4.6A USB Outlet and 15A TR Receptacle w/ Wall Plate, White (USB46-WH)
- HUBBELL 50A Twist-Lock Plug 3P 4W 600VAC/250VDC BK/WT (HBL7765C)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 4 D (G2X4LG6)
- NVENT CADDY Conduit Clip, Spring Steel (32M24)
- DISCO Red Wire Terminal Butt Conn 22-18 Ga. Wire Crimp/Seal PK25 (2066PK)
- 3M 4 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (M4-38RX)
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal #8 Stud PK50 (C10-8FL)
- GROTE 22-18 AWG Heat Shrink Ring Terminal #10 Stud PK, Connection Material: Tin-Plated Copper (84-2416)
- STA-KON 18-14 AWG Vinyl Fork Terminal #10 Stud PK100 (14RB-10F)
- 3M 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 (MH10-38RX)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF18-4FIB-Q)
- Te Connectivity Wire Connectors & Disconnects