Shop All Wire Terminals
Te Connectivity
Terminal Solis R 4 1/2
Mfr # 35668
Zoro # G905900167
product price: $2.89
/ea
Sold in multiples of 40 for $115.60
$115.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4 AWG
- Insulation Type Non-Insulated
- Stud Size 1/2 in
- Terminal Type Ring Tongue
- Barrel Inside Dia. 0.298 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 35668
- Zoro # G905900167
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/2 in |
Barrel Inside Dia. | 0.298 in |
Overall Length | 2.09 in |
Details
Wire Range | 4 AWG |
Insulation Type | Non-Insulated |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Seam | Standard, Closed Barrel |
Max. Temp. | 338 Degrees F |
Wire Type | Solid or Stranded, Regular Wire |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Offset, Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Receptacles, GFCI, Tamper-Rsnt, Biscuit (SCR-15-GFST-BI)
- DISCO Micro Blade Fuses 30 Amp Grn 2 Blade Type PK5 (14283PK)
- AIMS POWER MC4 Branch/Splitter Connector Pair (PVMC4-2TO1)
- CANTEX ADAPTR TERM PVC MALE 3"" (5140110C)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 14 - 12 AWG - 100 Pcs - Yellow (WNUT-74-YW-100)
- QUICKCABLE 12-10 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164426-025)
- ALLEN TEL Termination Tool, 4-Pair Category 6 (AT116-4P)
- DISCO Red Nyln Crimp Wire Terminal #10 Stud/RingType 22-18 G Wire PK10 (12155PK)
- 3M 22-18 AWG Vinyl Fork Terminal #6 Stud PK100 (MVU18-6FX)
- PANDUIT 16-14 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM2-3F-C)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (B14-12)
- Te Connectivity Wire Terminals