Shop All Wire Terminals
Te Connectivity
TERMINAL SOLIS R 2/0 5/16
Mfr # 321870
Zoro # G400927539
product price: $7.59
/ea
Sold in multiples of 15 for $113.85
$113.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2/0 AWG
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Terminal Type Ring Tongue
- Barrel Inside Dia. 0.504 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 321870
- Zoro # G400927539
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Barrel Inside Dia. | 0.504 in |
Overall Length | 1.96 in |
Details
Wire Range | 2/0 AWG |
Insulation Type | Non-Insulated |
Terminal Type | Ring Tongue |
Seam | Standard, Closed Barrel |
Item | Ring Terminal |
Max. Temp. | 338 Degrees F |
Wire Type | Solid or Stranded, Regular Wire |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Offset, Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 5mm, PNP, NO (IGT247)
- SIEMENS Contacts Kit, NEMA Sz 2 1/2, 1 Pole (75GP14)
- DOLPHIN COMPONENTS Cable Clamp, 3/4 In, Black, PK100 (DC-3/4NB)
- RACO Strap, Rgd/Imc, 1-Hole, 1", Steel (1334)
- ABB RF4-10, INS NYL RING TRM 4 BOLT No10 YELLOW, PK 15 (RF4-10)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C942)
- ANCOR 22-18 AWG - #10 Nylon Ring Terminal - 25-Pack (210203)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (4FRG2)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #6 Stud PK100 (RA18-6FL)
- 3M 22-18 AWG Vinyl Ring Terminal #8 Stud PK1000 (MV18-8R/LK)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #4 Stud PK1000 (MVU14-4FLK)
- Te Connectivity Wire Terminals