Shop All Wire Terminals
Te Connectivity
Terminal Solis R 2 1/2
Mfr # 35185
Zoro # G905900402
product price: $3.79
/ea
Sold in multiples of 20 for $75.80
$75.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2 AWG
- Insulation Type Non-Insulated
- Stud Size 1/2 in
- Max. Temp. 338 Degrees F
- Wire Type Solid or Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 35185
- Zoro # G905900402
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/2 in |
Overall Length | 1.66 in |
Barrel Inside Dia. | 0.37 in |
Details
Wire Range | 2 AWG |
Insulation Type | Non-Insulated |
Max. Temp. | 338 Degrees F |
Item | Ring Terminal |
Wire Type | Solid or Stranded, Regular Wire |
Terminal Type | Ring Tongue |
Seam | Standard, Closed Barrel |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Copper, Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Control Station, 3/4 In, 1 Gang (FXSX52)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 10 Pcs (HPBDD2-250-10)
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO500)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60308R)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Blue (160203-100)
- ANCOR 8 AWG - #10 Nylon Ring Terminal - 25-Pack (210233)
- 3M 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (M6-38RX)
- IDEAL WIRENUT GRY/RD 18-8, 10PK (30-6162)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 16-22 AWG, Red, 100 Pcs (FDFD1.25-250-100)
- 3M 12-10 AWG Nylon Pin Terminal 0.55" Pin Length PK50 (MNG10-55PX-A)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-14R-Q)
- Te Connectivity Wire Terminals