Shop All Wire Terminals
Te Connectivity
TERMINAL SOLIS R 16-14HD 5/8
Mfr # 320758
Zoro # G700926904
product price: $3.65
/ea
Sold in multiples of 25 for $91.25
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size 5/8 in
- Seam Standard, Closed Barrel
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 320758
- Zoro # G700926904
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/8 in |
Overall Length | 1.893 in |
Barrel Inside Dia. | 0.105 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Non-Insulated |
Item | Ring Terminal |
Seam | Standard, Closed Barrel |
Terminal Type | Ring Tongue |
Max. Temp. | 338 Degrees F |
Wire Type | Solid or Stranded, Regular Wire |
Features | Heavy Duty |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Tin, Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6a Coupler, RJ45 F/F, Shielded, Snap-in (N235-001-SH-6A)
- SQUARE D Load Center Qo Cover Flush (QOC32UF)
- ANCOR Pink 18 AWG Tinned Copper Wire - 35' (180603)
- TRIPP LITE Hospital Grade Isolation Transformer, 1 kVA, Not Rated, 120V AC, 120V AC (IS1000HG)
- ANCOR 12-10 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220163)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (MH14-6R/LX)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25, Insulation Color: Blue (164206-025)
- VELVAC 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK10 (37425)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 14 - 12 AWG - 100 Pcs - Yellow (WNUT-74-YW-100)
- STA-KON 22-16 AWG Nylon Ring Terminal 5/16" Stud PK100 (RA18-516)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (PV18-6F-CY)
- Te Connectivity Wire Terminals