Shop All Wire Terminals
Te Connectivity
TERMINAL SOLIS R 16-14 8
Mfr # 34122
Zoro # G900927213
product price: $0.26
/ea
Sold in multiples of 450 for $117.00
$117.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size #8
- Barrel Inside Dia. 0.085 in
- Wire Type Solid or Stranded, Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 34122
- Zoro # G900927213
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Barrel Inside Dia. | 0.085 in |
Overall Length | 0.636 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Non-Insulated |
Item | Ring Terminal |
Wire Type | Solid or Stranded, Copper |
Max. Temp. | 338 Degrees F |
Terminal Type | Ring Tongue |
Seam | Closed Barrel |
Contact Plating Material | Tin |
Terminal Orientation | Offset, Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 3 to 1In (RB300-100)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-LA)
- 3M 12-10 AWG Vinyl Ring Terminal #6 Stud PK25 (RV10-6Q)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFR82W)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (166103-100)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 3-Pack (312603)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (M14-6R/SX)
- 3M 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV18-10Q)
- ABB AF16 30A, 4P, Screw Term, 24-60V50/60Hz, 20- (AF16-40-00-11)
- JANDORF TER RING12-10UNIN1/4""CD5 (60836)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-38R-Q)
- Te Connectivity Wire Terminals