Shop All Wire Terminals
Te Connectivity
Terminal Solis R 14-12 8
Mfr # 321827
Zoro # G705900404
product price: $0.67
/ea
Sold in multiples of 150 for $100.50
$100.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 14 to 12 AWG
- Insulation Type Non-Insulated
- Stud Size #8
- Max. Temp. 338 Degrees F
- Seam Standard, Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 321827
- Zoro # G705900404
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Barrel Inside Dia. | 0.098 in |
Overall Length | 0.684 in |
Details
Wire Range | 14 to 12 AWG |
Insulation Type | Non-Insulated |
Max. Temp. | 338 Degrees F |
Seam | Standard, Closed Barrel |
Wire Type | Solid or Stranded, Regular Wire |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Contact Plating Material | Tin, Copper |
Terminal Orientation | Offset, Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button Cap, Illuminated, 30mm, Yellow (10250TC23)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 25A, 600V AC, Non-Indicating (LPJ-25SP)
- POWER FIRST 100 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW (4GAD1)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15LA)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 10-12 AWG Wire, Yellow, 100 Pcs (HPBDD5.5-250-100)
- STA-KON 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (RC10-8F)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD5)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 10 - 8 AWG - 100 Pcs - Blue (WWNUT-14-BL-100)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK500 (PV10-10F-D)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25 (5WHH8)
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK200 (PV8-10R-TY)
- Te Connectivity Wire Terminals