Shop All Wire Terminals
Te Connectivity
Terminal Solis R 14-12 6
Mfr # 35684
Zoro # G405900407
product price: $0.33
/ea
Sold in multiples of 500 for $165.00
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 14 to 12 AWG
- Insulation Type Non-Insulated
- Stud Size #6
- Overall Length 0.65 in
- Barrel Inside Dia. 0.098 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 35684
- Zoro # G405900407
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.65 in |
Barrel Inside Dia. | 0.098 in |
Details
Wire Range | 14 to 12 AWG |
Insulation Type | Non-Insulated |
Seam | Standard, Closed Barrel |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Wire Type | Solid or Stranded, Regular Wire |
Max. Temp. | 338 Degrees F |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Copper, Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.9" L Heavy Duty Cable Tie BK PK 250 (BT4LH-TL0)
- FLEMING SUPPLY Fleming Supply Cord and Cable Organizer- 5 Piece J Channel Raceways Concealer Kit (107768DIJ)
- SQUARE D NQ Panelboard, breaker kit, sub feed, 400 A, dual, Q frame (NQSFB4Q)
- FLEX-STRUT Flange Beam Clamp, Size (FS-5712 E/G)
- GARDNER BENDER Terminal Spade #6 22-16Awg (20-111)
- GROTE 12-10 AWG Nylon Ring Terminal 3/8" Stud PK, Max. Voltage: 600V (83-2458)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF1)
- GARDNER BENDER Terminal Assortment 40Pc (TK-40)
- ECLIPSE TOOLS Locking Spade Terminal, 16-14 AWG, PK10 (902-431-10)
- PANDUIT Male Disconnect, Vyl, Brl, Insul, 12, PK25 (EDV10-250M-Q)
- STA-KON 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 (18RA-516)
- Te Connectivity Wire Terminals