Shop All Wire Terminals
Te Connectivity
TERMINAL SOLIS R 12-10 5/16
Mfr # 35773
Zoro # G000926680
product price: $0.28
/ea
Sold in multiples of 500 for $140.00
$140.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 2.62 to 6.64 mm²
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Max. Temp. 170 Degrees C
- Overall Length 0.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 35773
- Zoro # G000926680
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Overall Length | 0.86 in |
Barrel Inside Dia. | 0.129 in |
Details
Wire Range | 2.62 to 6.64 mm² |
Insulation Type | Non-Insulated |
Item | Ring Terminal |
Max. Temp. | 170 Degrees C |
Wire Type | Solid or Stranded, Regular Wire |
Seam | Standard, Closed Barrel |
Terminal Type | Ring Tongue |
Contact Plating Material | Tin, Copper |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL2A)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 30kA (STFE20010N)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M129)
- SCHNEIDER ELECTRIC Time Delay Relay, 12V AC, 6 Pins (RE17RMJU)
- QUICKCABLE 12-10 AWG Heat-Shrink Male Bullet Terminal 0.195" Stud PK10 (164472-2010)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" Uninsulated Ring Terminals 25PK (70084)
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU18-6R/SX)
- 3M Vinyl Wire Termination Kit 850 Piece w/Tool (STK-1)
- GARDNER BENDER TERMINAL KIT 175 PC (TK-175)
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Yellow (160405-100)
- QUICKCABLE 22-18 AWG PVC Flanged Spade Terminal #8 Stud PK100, Max. Voltage: 600V (160135-2100)
- Te Connectivity Wire Connectors & Disconnects