Shop All Wire Terminals
Te Connectivity
TERMINAL SOLIS R 12-10 3/8
Mfr # 8-33220-2
Zoro # G200927050
product price: $0.78
/ea
Sold in multiples of 150 for $117.00
$117.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Terminal Type Ring Tongue
- Max. Temp. 338 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-33220-2
- Zoro # G200927050
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 1.098 in |
Barrel Inside Dia. | 0.129 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Non-Insulated |
Terminal Type | Ring Tongue |
Max. Temp. | 338 Degrees F |
Wire Type | Solid or Stranded, Regular Wire |
Seam | Closed Barrel |
Item | Ring Terminal |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Copper, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP3I-X0)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T125)
- REMKE Conduit Hub, Die Cast Zinc, 1-1/4" NPT (WH-4)
- RHEEM Uv6379L Thermocouple Kit - 18 (UV6379L)
- 3M Wire Termination Kit 120 Piece (SHSTK-1)
- 3M 22-18 AWG Vinyl Fork Terminal #6 Stud PK100 (MVU18-6FX)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #8, PK100 (PNF18-8R-C)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (PV10-14R-L)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK25 (160468-025)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3006)
- GARDNER BENDER GTA2 Mechanical Lug, 14 to 10 AWG Wire, 38 in Stud, Aluminum Contact (GTA-2N/GTA-2)
- Te Connectivity Wire Connectors & Disconnects