Shop All Wire Terminals
Te Connectivity
TERMINAL SOLIS R 12-10 3/8
Mfr # 1-33220-2
Zoro # G200926985
product price: $2.45
/ea
Sold in multiples of 1000 for $2,450.00
$2,450.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Overall Length 1.098 in
- Seam Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-33220-2
- Zoro # G200926985
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 1.098 in |
Barrel Inside Dia. | 0.129 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Non-Insulated |
Seam | Closed Barrel |
Max. Temp. | 338 Degrees F |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Wire Type | Solid or Stranded, Regular Wire |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Copper, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1/2" Rubber Cushioned Steel Support Clamps 20PK (72541)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 8A, 2CO, 0.05s...300h, off delay, 24...240V AC DC (RE22R2CMR)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20302)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (10RC-6FL)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Insulated Ring Terminals 15PK (62682)
- GB CONNECTR CRIMP SLEEVE100 (10-410C)
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #6 Stud PK100 (B14-6F)
- 3M 16-14 AWG Nylon Fork Terminal #8 Stud PK100 (MNG14-8FX)
- 3M 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV18-6Q)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (MV10-8FLX)
- Te Connectivity Wire Connectors & Disconnects