Shop All Wire Terminals
Te Connectivity
TERMINAL SOLIS R 1/0 7/16
Mfr # 36918
Zoro # G100926740
product price: $9.79
/ea
Sold in multiples of 10 for $97.90
$97.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 1/0 AWG
- Insulation Type Non-Insulated
- Stud Size 7/16 in
- Terminal Type Ring Tongue
- Seam Standard, Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 36918
- Zoro # G100926740
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 7/16 in |
Overall Length | 1.96 in |
Barrel Inside Dia. | 0.444 in |
Details
Wire Range | 1/0 AWG |
Insulation Type | Non-Insulated |
Terminal Type | Ring Tongue |
Seam | Standard, Closed Barrel |
Max. Temp. | 170 Degrees C |
Wire Type | Solid or Stranded, Regular Wire |
Item | Ring Terminal |
Contact Plating Material | Tin, Copper |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (20488312)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 7 ft. (9852)
- IDEAL Cat6A/6 Large Diameter Feed-Thru M, PK50 (85-385)
- EATON BUSSMANN Cartridge Fuse, NON Series, 25A, Time-Delay, 250V AC, Cylindrical (NON-25)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 10-12 AWG, Yellow, 10 Pcs (FDFD5.5-250-10)
- PANDUIT 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (P14-10F-C)
- GARDNER BENDER Insul. Ring Terminal, 6 AWG 3/8" Stud, PK4 (15-096)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 16-14 AWG, PK22 (20-104)
- DEMCO DIODE KIT - 4 DIODES 12 FEMALE TERMINALS (9523063)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (C10-14)
- MASTER APPLIANCE 24-10 AWG Wire Termination Kit 120 Piece (11824)
- Te Connectivity Wire Terminals