Shop All Wire Terminals
Te Connectivity
TERMINAL SOLIS FLAG R 6 3/8
Mfr # 322204
Zoro # G200926954
product price: $12.39
/ea
Sold in multiples of 100 for $1,239.00
$1,239.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Barrel Inside Dia. 0.224 in
- Terminal Type Flag, Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 322204
- Zoro # G200926954
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Barrel Inside Dia. | 0.224 in |
Overall Length | 1.2 in |
Details
Wire Range | 6 AWG |
Insulation Type | Non-Insulated |
Terminal Type | Flag, Ring Tongue |
Max. Temp. | 338 Degrees F |
Wire Type | Solid or Stranded, Regular Wire |
Seam | Standard, Closed Barrel |
Item | Ring Terminal |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Tin, Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 66.3 to 84.7A (CC121.0)
- REZNOR 97479 Time Delay Relay 305055 (97479)
- INTERMATIC Timer, Spring Wound, 0 to 60 min. (FF60M)
- QUICKCABLE Stater/Ground Lug, 4/0, 5/16", PK5 (6440-005E)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37414)
- ABB Ring Terminal 12-10Awg Connector, 50PK (10RC-38)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (4FRD8)
- ABB RC1147, INS VIN FORK TRM 12-10 BLT No8 YEL, PK 500 (RC1147)
- PANDUIT 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (PN10-8LF-L)
- 3M 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV18-10Q)
- 3M 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (MNG10-8RX)
- Te Connectivity Wire Connectors & Disconnects