Shop All Wire Terminals
Te Connectivity
TERMINAL SOLIS FLAG R 6 1/4
Mfr # 321576
Zoro # G700927420
product price: $4.19
/ea
Sold in multiples of 20 for $83.80
$83.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Non-Insulated
- Stud Size 1/4 in
- Overall Length 0.96 in
- Terminal Type Flag, Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 321576
- Zoro # G700927420
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Overall Length | 0.96 in |
Barrel Inside Dia. | 0.224 in |
Details
Wire Range | 6 AWG |
Insulation Type | Non-Insulated |
Terminal Type | Flag, Ring Tongue |
Seam | Standard, Closed Barrel |
Max. Temp. | 338 Degrees F |
Item | Ring Terminal |
Wire Type | Solid or Stranded, Regular Wire |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Tin, Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic (PFBRFBL3)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60129)
- SCHNEIDER ELECTRIC Interface plug-in relay, 8 A, 2 CO, 24 V, 24V AC Coil Volts, 2 C/O (RSB2A080B7)
- SQUARE D Panelboard accessory, NQ, lug kit, feedthrough, 225A, 54 circuits or higher (NQFTL2H)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (166103-100)
- GARDNER BENDER Terminal Kit 12-10 Awg (TK-1210)
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG18-8FLX)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 14-16 AWG Ga Wre, Tin-Plated Brass, Blue, 100 PK (FDD2-250-100)
- 3M 4 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (M4-38RX)
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #8 Stud PK50 (166425-050)
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #6 Stud PK10 (37122)
- Te Connectivity Wire Terminals