Shop All Wire Terminals
Te Connectivity
TERMINAL SOLIS FLAG R 2/0 3/8
Mfr # 321584
Zoro # G200927333
product price: $18.59
/ea
Sold in multiples of 4 for $74.36
$74.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 60.6 to 76.3 mm²
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Overall Length 46.94 mm
- Wire Type Solid or Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 321584
- Zoro # G200927333
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 46.94 mm |
Barrel Inside Dia. | 0.504 in |
Details
Wire Range | 60.6 to 76.3 mm² |
Insulation Type | Non-Insulated |
Wire Type | Solid or Stranded, Regular Wire |
Seam | Standard, Closed Barrel |
Item | Ring Terminal |
Terminal Type | Flag, Ring Tongue |
Max. Temp. | 170 Degrees C |
Contact Plating Material | Copper, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT200025B)
- ABB Circuit Breaker, SU201 Series 6A, 1 Pole, 230V AC, C Curve (SU201M-C6)
- CRYDOM Solid State Relay, 90 to 140VAC, 45A (CMRA4845)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (UBIF0230N)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #8 Stud Size, Blue, 10 PK (SVS2-4-10)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD3)
- GARDNER BENDER Ring Terminal #10 22-16Awg (20-102)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH14-10R/LX)
- 3M 8 AWG Nylon Ring Terminal 5/16" Stud PK200 (MN8-516RK)
- STA-KON 22-16 AWG Vinyl Ring Terminal 3/8" Stud PK100 (18RA-38)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #6 Stud Size, Red, 100 PK (SVS1.25-3.5-100)
- Te Connectivity Wire Connectors & Disconnects