Shop All Wire Terminals
Te Connectivity
TERMINAL SOLIS FLAG R 1/0 5/16
Mfr # 321580
Zoro # G800927313
product price: $12.45
/ea
Sold in multiples of 10 for $124.50
$124.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 42.4 to 60.6 mm²
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Terminal Type Flag, Ring Tongue
- Barrel Inside Dia. 0.444 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 321580
- Zoro # G800927313
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Barrel Inside Dia. | 0.444 in |
Overall Length | 44.02 mm |
Details
Wire Range | 42.4 to 60.6 mm² |
Insulation Type | Non-Insulated |
Terminal Type | Flag, Ring Tongue |
Item | Ring Terminal |
Seam | Standard, Closed Barrel |
Max. Temp. | 170 Degrees C |
Wire Type | Solid or Stranded, Regular Wire |
Contact Plating Material | Tin, Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Cat6 Single Pc Mod Plug 50 PK, PK50 (85-362)
- RHEEM 46-101496-01 120V-24V (46-101496-)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Hinged (N1C121204)
- INTERMATIC Timer, Spring Wound, 60 Min (FD60MWC)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #8 Stud PK100 (160103-100)
- SG TOOL AID Terminal Crimper for 8 4/0 AWG Uninsulated Terminals (18840)
- STA-KON 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (10RC-38)
- STA-KON 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (14RB-14)
- GARDNER BENDER 16-14 Ga. Insulated Wire Butt Splice Blue 100 pk (10-123)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (5WHE7)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30316)
- Te Connectivity Wire Terminals