Shop All Wire Terminals
Te Connectivity
TERMINAL RT PIDG PEEK STRATO 20 AWG
Mfr # 1577629-1
Zoro # G100927044
product price: $3.25
/ea
Sold in multiples of 25 for $81.25
$81.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.518 mm²
- Insulation Type PEEK, Copper
- Stud Size 3/8 in
- Insulation Color Gray
- Overall Length 1.114 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1577629-1
- Zoro # G100927044
- Country of Origin India
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 1.114 in |
Barrel Inside Dia. | 0.044 to 0.08 in |
Details
Wire Range | 0.518 mm² |
Insulation Type | PEEK, Copper |
Insulation Color | Gray |
Terminal Type | Ring Tongue |
Features | Wire Insulation Support |
Seam | Standard, Closed Barrel |
Item | Ring Terminal |
Wire Type | Stranded, Regular Wire |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Nickel |
Insulation Dia | 0.044 to 0.08 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, Gray, 3-Way Type, 1 to 2 HP (CSB315GY)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 90A, 600V AC, Indicating (A6D90R)
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC BK/WT (HBL9965GCB)
- KILLARK Bushing, Reducing (RE53S)
- PERFORMANCE TOOL Wire Termination Kit 160 Piece (W5213)
- POWER FIRST Nylon Wire Terminal Kit 270 Piece w/Tool (24C971)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK25 (162265-025)
- PANDUIT 12-10 AWG Nylon Fork Terminal #10 Stud PK50 (PN10-10F-L)
- GARDNER BENDER 16-14 Ga. Ring Terminal Blue 100 pk (10-105)
- 3M 22-18 AWG Nylon Locking Fork Terminal #10 Stud PK100 (MNG18-10FLX)
- ECLIPSE TOOLS Ring Terminal, 16-14 AWG, #10 Stud, PK10 (902-443-10)
- Te Connectivity Wire Connectors & Disconnects