Shop All Wire Terminals
Te Connectivity
TERMINAL RING TONGUE SOLISTRAN
Mfr # 132104-2
Zoro # G200927340
product price: $14.65
/ea
Sold in multiples of 10 for $146.50
$146.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2 AWG
- Insulation Type Non-Insulated
- Stud Size M10
- Seam Standard, Closed Barrel
- Barrel Inside Dia. 0.504 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 132104-2
- Zoro # G200927340
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M10 |
Barrel Inside Dia. | 0.504 in |
Overall Length | 2.035 in |
Details
Wire Range | 2 AWG |
Insulation Type | Non-Insulated |
Seam | Standard, Closed Barrel |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Wire Type | Solid or Stranded, Regular Wire |
Max. Temp. | 649 Degrees F |
Contact Plating Material | Copper, Nickel |
Terminal Orientation | Offset, Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Round Receptacle (3460359)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 10A, 600V AC, Non-Indicating (LPS-RK-10SP)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 9 in D, NEMA 12; 13, Non Hinged Clamp (B242409CH)
- DISCO Stndrd Blade Fuses 30 Amp Grn Type ATO PK5 (1715PK)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 16 pk (20-145F)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166104-100)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV14-6Q)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (4FRD4)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 22, PK50 (EDV18-250B-L)
- PROSOURCE Electrical Connector Assortment, Red, Yellow, Blue, Green Black, Tin Plated (60208)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #8 Stud PK100, Connection Material: Tin-Plated Copper (PN14-8LF-C)
- Te Connectivity Wire Connectors & Disconnects