Shop All Wire Terminals
Te Connectivity
TERMINAL R T PIDG NYL AWG 22 #
Mfr # 151458
Zoro # G600927025
product price: $1.35
/ea
Sold in multiples of 65 for $87.75
$87.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.2 to 0.4 mm²
- Insulation Type Nylon
- Stud Size M2.5
- Insulation Color Black
- Wire Type Solid or Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 151458
- Zoro # G600927025
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M2.5 |
Overall Length | 0.746 in |
Barrel Inside Dia. | 0.105 in |
Details
Wire Range | 0.2 to 0.4 mm² |
Insulation Type | Nylon |
Insulation Color | Black |
Wire Type | Solid or Stranded, Regular Wire |
Max. Voltage | 300V |
Features | Wire Insulation Support |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Max. Temp. | 105 Degrees C |
Seam | Standard, Closed Barrel |
Terminal Orientation | Straight |
Insulation Dia | 0.035 to 0.1 in |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 1 Point, Black, Zinc (AL2ABLK)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT (5DRA2)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 3 Wires (VH364R)
- HONDA Gasket Head Cover (12391-ZE1-000)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Connection Material: Tin-Plated Copper (83-1940)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #6 Stud PK100 (RA18-6FS)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV10-6Q)
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 2/0, PK50 (123208-050)
- MIDWEST FASTENER 6 WG x 1/2" Uninsulated Ring Terminals 8PK (66991)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (166105-100)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH14-10R/LX)
- Te Connectivity Wire Terminals