Shop All Wire Terminals
Te Connectivity
Terminal R Pvf2 Pg 8 1/4
Mfr # 53943-2
Zoro # G105900301
product price: $2.45
/ea
Sold in multiples of 6000 for $14,700.00
$14,700.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Pre-Insulated, PVF2
- Stud Size M6
- Insulation Color Natural
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 53943-2
- Zoro # G105900301
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M6 |
Barrel Inside Dia. | 0.38 in |
Overall Length | 1.586 in |
Details
Wire Range | 8 AWG |
Insulation Type | Pre-Insulated, PVF2 |
Insulation Color | Natural |
Max. Voltage | 600V |
Wire Type | Stranded |
Item | Ring Terminal |
Seam | Closed Barrel |
Terminal Type | Ring Tongue |
Max. Temp. | 150 Degrees C |
Terminal Orientation | Straight |
Insulation Dia | 0.38 in |
Contact Plating Material | Tin-Lead |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 30A Flush Mount Black 6-30R Power Outlet (R10-05372-S00)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron, Rectangular (FS-1M)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 100 ft. BK (3045300355)
- SQUARE D Thermal Unit, 26.0 to 38.8A (B50.0)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK250 (MH14-6R/LK)
- 3M 16-14 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG14-8FLX)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25, Insulation Color: Blue (164206-025)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK1000, Connection Material: Tin-Plated Copper (166105-1000)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P8-14R-T)
- POWER FIRST 16-14 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (5WHF2)
- JANDORF Term Disc F Vinyl Ins .187 Tab 60876 (3400751)
- Te Connectivity Wire Terminals