Shop All Wire Terminals
Te Connectivity
TERMINAL R PG 8 10
Mfr # 52263
Zoro # G600927100
product price: $0.93
/ea
Sold in multiples of 100 for $93.00
$93.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Red
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 52263
- Zoro # G600927100
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.187 in |
Details
Wire Range | 8 AWG |
Insulation Type | Vinyl |
Insulation Color | Red |
Item | Ring Terminal |
Features | Wire Insulation Support |
Terminal Type | Ring Tongue |
Max. Temp. | 221 Degrees F |
Max. Voltage | 600V |
Wire Type | Stranded, Regular Wire |
Seam | Standard, Closed Barrel |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Offset, Straight |
Insulation Dia | 9.14 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Male Plug, 30A 250V, 2-Pole 3-Wire Grounding, L6-30P, Screw Terminal, Yellow (HBL2621VY)
- L.H. DOTTIE L.H. Dottie 2'' X Threaded Conduit Body w/ Cover & Gasket (X200CG)
- BULLDOG WINCH Rocker Switch - Momentary (ON)/OFF 4-Pin (20285)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm² Red/Blac (121950)
- STA-KON 22-16 AWG Vinyl Ring Terminal #10 Stud PK100 (18RA-10)
- STA-KON Vinyl Wire Terminal Kit 130 Piece (STA-ORG)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK500 (MVU10-516R/SK)
- STA-KON 22-18 AWG Vinyl Pin Terminal PK100 (18RA-47PT)
- GARDNER BENDER Compression Lug, 6 AWG Wire, 516 in Stud, Copper Contact, Silver (AML-201)
- PANDUIT 16-12 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (P12-56HDR-L)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (P10-14R-L)
- Te Connectivity Wire Connectors & Disconnects