Shop All Wire Terminals
Te Connectivity
TERMINAL R PG 2 3/8
Mfr # 52044-5
Zoro # G100927495
product price: $3.59
/ea
Sold in multiples of 1000 for $3,590.00
$3,590.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 34 to 35 mm²
- Insulation Type Vinyl
- Stud Size 3/8 in
- Insulation Color Red
- Wire Type Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 52044-5
- Zoro # G100927495
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 2.089 in |
Barrel Inside Dia. | 0.56 in |
Details
Wire Range | 34 to 35 mm² |
Insulation Type | Vinyl |
Insulation Color | Red |
Wire Type | Stranded, Regular Wire |
Max. Voltage | 600V |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Seam | Standard, Closed Barrel |
Features | Wire Insulation Support |
Terminal Orientation | Straight |
Contact Plating Material | Tin, Copper |
Insulation Dia | 0.56 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNALUG Butt Splice, 3/0, PK10 (6830-010)
- CARLON Fitting Offst Pvc Sch40/80 2In (E995J-CTN)
- CANTEX Conduit Outlet Body, PVC, LB (5133663)
- HALEX Bushing Conduit Insul 2-1/2 In (75225)
- ANCOR 12-10 AWG - #6 Nylon Ring Terminal - 25-Pack (210221)
- GROTE 4 AWG PVC Ring Terminal 5/16" Stud PK (84-2911)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 10 Pcs (HPBDD2-250-10)
- JANDORF TER RING12-10UNIN1/4""CD5 (60836)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Insulated Ring Terminals 15PK (69965)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (4FRH6)
- POWER FIRST Nylon Wire Terminal Kit 270 Piece w/Tool (24C971)
- Te Connectivity Wire Terminals