Shop All Wire Terminals
Te Connectivity
TERMINAL R 90 DEG PG 2 10
Mfr # 184150-1
Zoro # G300927592
Sold in multiples of 50 for $132.50
$132.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 34 to 35 mm²
- Insulation Type Insulated
- Stud Size 0.197 in
- Insulation Color Red
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 184150-1
- Zoro # G300927592
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 0.197 in |
Overall Length | 23.4 mm |
Details
Wire Range | 34 to 35 mm² |
Insulation Type | Insulated |
Insulation Color | Red |
Terminal Type | Ring Tongue |
Wire Type | Regular Wire |
Item | Ring Terminal |
Seam | Closed Barrel |
Max. Temp. | 105 Degrees C |
Max. Voltage | 600V |
Contact Plating Material | Copper, Tin |
Insulation Dia | 0.56 in |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE 20 AWG 2 Conductor Cable 500 ft. (87200250C)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts (8536SDG6V02)
- RACO Electrical Box Cover, 1 Gang, Rectangular, Brass, Single Receptical (6250)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 600V AC Volt Rating, 3 Poles, Box Lug, Class J Fuse Fuse Type (CCP2-3-30CF)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (P10-56R-L)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #10 Stud PK (83-2410)
- QUICKCABLE 12-10 AWG PVC Spade Terminal #8 Stud PK100, Insulation Color: Yellow (160425-100)
- ALLEN TEL Termination Tool, 4-Pair Category 6 (AT116-4P)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #8 Stud PK1000 (PV14-8F-M)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-14FX-L, PK 50 (PV10-14FX-L)
- MOTORMITE 18-14 Gauge Splice Terminal Blue Quick Splice Te, 85464 (85464)
- Te Connectivity Wire Connectors & Disconnects