Shop All Wire Terminals
Te Connectivity
TERMINAL PIDG SPR SPD 26-22 5
Mfr # 52923
Zoro # G000926963
product price: $1.39
/ea
Sold in multiples of 3000 for $4,170.00
$4,170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 to 22 AWG
- Insulation Type Nylon
- Stud Size #5
- Insulation Color Yellow
- Seam Standard, Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 52923
- Zoro # G000926963
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #5 |
Barrel Inside Dia. | 0.84 to 0.86 in |
Overall Length | 0.679 in |
Details
Wire Range | 26 to 22 AWG |
Insulation Type | Nylon |
Insulation Color | Yellow |
Seam | Standard, Closed Barrel |
Wire Type | Regular Wire |
Terminal Type | Spring Spade |
Max. Voltage | 300V |
Item | Spade Terminal |
Contact Plating Material | Phosphor Bronze, Tin |
Terminal Orientation | Straight |
Insulation Dia | 0.05 to 0.082 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 300A, 600V AC, Indicating (AJT300)
- EATON B-LINE Wire Rope, 3/16 In Rope Diameter, 250Ft (BKW188)
- QUIETCOOL QuietCool Hi/Low/Off Rocker Switch & Plate IT-35000 (IT-35000)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 60A (8903SPO11V02)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 (C10-8F)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #4 Stud PK100 (24C938)
- GARDNER BENDER 12-10 Ga. Insulated Wire Butt Splice Yellow 50 pk (10-126)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK200 (P8-10R-T)
- 3M 8 AWG Nylon Ring Terminal 1/4" Stud PK200 (MN8-14R/SK)
- PANDUIT Ring Term, Vyl, 4 Awg, 5/16" Stud, PK20 (PV4-56R-E)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RHTX)
- Te Connectivity Wire Connectors & Disconnects