Shop All Wire Terminals
Te Connectivity
TERMINAL PIDG SPR SPD 16-14 6
Mfr # 52935-1
Zoro # G800927030
product price: $0.32
/ea
Sold in multiples of 5000 for $1,600.00
$1,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon, Copper
- Stud Size #6
- Insulation Color Blue
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 52935-1
- Zoro # G800927030
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.799 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Nylon, Copper |
Insulation Color | Blue |
Max. Temp. | 221 Degrees F |
Terminal Type | Spring Spade |
Wire Type | Solid or Stranded, Regular Wire |
Seam | Standard, Closed Barrel |
Max. Voltage | 300V |
Item | Spade Terminal |
Features | Wire Insulation Support |
Terminal Orientation | Offset, Straight |
Insulation Dia | 0.1149 to 0.1696 in |
Contact Plating Material | Phosphor Bronze, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, 20 Spaces, 125A, 120/240V (QO120L125PG)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 4A, 1 Pole, 277V AC, C Curve (5SJ41047HG42)
- HELLERMANNTYTON 627-95002 (V9500DUOPAK)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, 2 NO, Blue (9001KXRALH2)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 14-16 AWG Ga Wre, Tin-Plated Brass, Blue, 100 PK (FDD2-250-100)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 55/64" Insulated Spade Terminals 15PK (69984)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (312625)
- 3M 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK50 (MVU10-55PX-A)
- GARDNER BENDER Insul Spade Terminal, 22-18 4-6 Stud, PK20 (20-111)
- MIDWEST FASTENER 16 WG to 14 WG x #6 x 41/64" Snap Spade Terminals 20PK (70131)
- STA-KON 22-16 AWG Vinyl Ring Terminal #4 Stud PK100 (18RA-4)
- Te Connectivity Wire Terminals