Shop All Wire Terminals
Te Connectivity
TERMINAL PIDG SPR SPD 16-14 10
Mfr # 52937
Zoro # G800926989
product price: $0.53
/ea
Sold in multiples of 200 for $106.00
$106.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Stud Size #10
- Insulation Color Blue
- Seam Standard, Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 52937
- Zoro # G800926989
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Barrel Inside Dia. | 0.173 in |
Overall Length | 0.908 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Nylon |
Insulation Color | Blue |
Item | Spade Terminal |
Seam | Standard, Closed Barrel |
Max. Voltage | 300V |
Wire Type | Solid or Stranded, Regular Wire |
Terminal Type | Spring Spade |
Contact Plating Material | Phosphor Bronze, Tin |
Terminal Orientation | Straight |
Insulation Dia | 0.1149 to 0.1696 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- GENERAC 100 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL (RTSN100G3)
- ECLIPSE TOOLS Wire Ferrule, Light Blue, 24 AWGPK500 (701-025)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1004-100)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" Uninsulated Ring Terminals 25PK (70084)
- 3M 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (MU18-8RLX)
- DISCO Blue Nyln Crimp Wire Terminal .250Tab F/InsF/Spd 16-14G Wire PK10 (12164PK)
- QUICKCABLE 16-14 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166265-100)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (5WHD5)
- STA-KON 22-16 AWG Nylon Fork Terminal #6 Stud PK100 (RA18-6F)
- MIDWEST FASTENER 12 WG to 10 WG x 8-10 Insulated Ring Terminals 15PK (69962)
- Te Connectivity Wire Terminals