Shop All Wire Terminals
Te Connectivity
TERMINAL PIDG SPR SPD 12-10 8
Mfr # 52942-1
Zoro # G100927136
product price: $0.37
/ea
Sold in multiples of 2500 for $925.00
$925.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size #8
- Insulation Color Yellow
- Seam Standard, Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 52942-1
- Zoro # G100927136
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 1.052 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Nylon |
Insulation Color | Yellow |
Seam | Standard, Closed Barrel |
Item | Spade Terminal |
Features | Wire Insulation Support |
Wire Type | Regular Wire |
Terminal Type | Spring Spade |
Max. Temp. | 221 Degrees F |
Max. Voltage | 300V |
Terminal Orientation | Offset, Straight |
Insulation Dia | 0.15 to 0.25 in |
Contact Plating Material | Tin, Phosphor Bronze |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE High Bay Pir Fixture Mnt Snsr, 0-10V Dim (OEF-P-010V-MV)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P4W)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C361)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 4-1/2A, 600V AC, Nonindicating (TRS4-1/2R)
- 3M 16-14 AWG Nylon Locking Fork Terminal #10 Stud PK100 (MNG14-10FLX)
- GARDNER BENDER 22-16 Ga. Insulated Wire Male Disconnect Red 18 pk (20-141M)
- 3M 16-14 AWG Nylon Block Fork Terminal #10 Stud PK1000 (MNG14-10FFBK)
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 2/0, PK50 (123208-050)
- ANCOR 12-10 AWG - #8 Nylon Ring Terminal - 25-Pack (210222)
- 3M 16-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (MNG14-14R/SX)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3141M)
- Te Connectivity Wire Connectors & Disconnects