Shop All Wire Terminals
Te Connectivity
TERMINAL PIDG SPR SPD 12-10 6
Mfr # 52430-2
Zoro # G300927226
Sold in multiples of 2500 for $1,425.00
$1,425.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size #6
- Insulation Color Yellow
- Wire Type Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 52430-2
- Zoro # G300927226
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 1.131 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Nylon |
Insulation Color | Yellow |
Wire Type | Regular Wire |
Terminal Type | Spring Spade |
Item | Spade Terminal |
Max. Temp. | 221 Degrees F |
Max. Voltage | 300V |
Seam | Standard, Closed Barrel |
Features | Wire Insulation Support |
Terminal Orientation | Offset, Straight |
Insulation Dia | 0.15 to 0.23 in |
Contact Plating Material | Phosphor Bronze, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (AB14-10A)
- SOUTH MAIN HARDWARE 8-in 120-lb, Black, 1,000 Standard Nylon Tie (222262)
- CARLON Elbow Conduit 90D Sch40 1.5In (UA9AHB-CTN)
- MULBERRY Reducing washers 21/2 X 2 RED.WASHER (40025)
- ABB RC363, INS NYL RING TRM 12-10 No10 YELLOW, PK 500 (RC363)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (A18-14)
- GARDNER BENDER Insul Spade Termin., 22-18 8-10 Stud, PK20 (20-112)
- GARDNER BENDER Butt Splice 12-10G Xtrme (AMT-127)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK25 (FV10-8Q)
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, 1/4", PK50 (P10-14RHT6-L)
- 3M 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK200 (M8-516RK)
- Te Connectivity Wire Connectors & Disconnects