Shop All Wire Terminals
Te Connectivity
Terminal Pidg Spd 12-10 10
Mfr # 32589
Zoro # G805900069
product price: $0.56
/ea
Sold in multiples of 200 for $112.00
$112.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Pre-Insulated, Nylon
- Stud Size #10
- Insulation Color Yellow
- Seam Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 32589
- Zoro # G805900069
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 1.095 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Pre-Insulated, Nylon |
Insulation Color | Yellow |
Seam | Closed Barrel |
Max. Voltage | 300V |
Terminal Type | Spade Tongue |
Max. Temp. | 105 Degrees C |
Item | Spade Terminal |
Wire Type | Solid or Stranded, Regular Wire |
Contact Plating Material | Copper, Tin |
Insulation Dia | 0.15 to 0.23 in |
Terminal Orientation | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATMR Series, Fast-Acting, 3A, 600V AC, Non-Indicating (ATMR3)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23F0100TFFJ)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMM-S2-M)
- WIREMOLD Wiremold Company Bw35 Wiremold Ex-Deep Box-Wh BW35 (7016389)
- QUICKCABLE 12-10 AWG Nylon Ring Double Crimp Terminal 3/8" Stud PK100 (163407-100)
- IDEAL WIRE NUT RED 18-6, 100PK (30-076P)
- ANCOR 16-14 Gauge - #10 Heat Shrink Ring Terminal - 100-Pack (311399)
- MIDWEST FASTENER 22 WG to 18 WG x #10 Heat Shrink Ring Terminals 8PK (67943)
- ANCOR 22-18 Gauge - #8 Heat Shrink Spade Terminals - 100-Pack (313299)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-14FX-L, PK 50 (PV10-14FX-L)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (PV14-56R-C)
- Te Connectivity Wire Terminals