Shop All Wire Terminals
Te Connectivity
TERMINAL PIDG RECT 16-14 10
Mfr # 324603
Zoro # G900927312
product price: $0.73
/ea
Sold in multiples of 250 for $182.50
$182.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.25 to 2 mm²
- Insulation Type Pre-Insulated, Nylon, Copper
- Stud Size #10
- Insulation Color Blue
- Max. Voltage 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 324603
- Zoro # G900927312
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.94 in |
Details
Wire Range | 1.25 to 2 mm² |
Insulation Type | Pre-Insulated, Nylon, Copper |
Insulation Color | Blue |
Max. Voltage | 300V |
Features | Wire Insulation Support |
Terminal Type | Rectangular Tongue |
Seam | Closed Barrel |
Wire Type | Solid or Stranded, Regular Wire |
Insulation Dia | 0.115 to 0.17 in |
Contact Plating Material | Tin, Copper |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB4BA4322)
- LINEMASTER Awareness Cover - Gray (522-U37-1)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 4A, 600V AC, Non-Indicating (ATDR4)
- ERICSON PENDANT STATION 4 BTN 1-SPEED (5504)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Female Type PK100 (3529PK)
- DISCO Red Vinyl 22-18 WireTerminal 5/16" Stud Size Ring Type PK50 (3507PK)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal #8 Stud PK25 (5WHJ2)
- 3M 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M6-14R/SX)
- PANDUIT 16-14 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM2-3F-C)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #6 Stud PK100 (5WHE1)
- 3M 8 AWG Nylon Ring Terminal 5/16" Stud PK200 (MN8-516RK)
- Te Connectivity Wire Terminals