Shop All Wire Terminals
Te Connectivity
TERMINAL PIDG R OFS 16-14 10
Mfr # 323818
Zoro # G100927327
product price: $1.15
/ea
Sold in multiples of 95 for $109.25
$109.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.31 to 2.08 mm²
- Insulation Type Pre-Insulated, Nylon, Copper
- Stud Size #10
- Insulation Color Blue
- Seam Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 323818
- Zoro # G100927327
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.906 in |
Details
Wire Range | 1.31 to 2.08 mm² |
Insulation Type | Pre-Insulated, Nylon, Copper |
Insulation Color | Blue |
Item | Ring Terminal |
Seam | Closed Barrel |
Features | Inspection Slot; Wire Insulation Support |
Max. Voltage | 300V |
Terminal Type | Ring Tongue |
Wire Type | Stranded, Regular Wire |
Insulation Dia | 0.105 to 0.15 in |
Contact Plating Material | Tin, Copper |
Terminal Orientation | Straight, Offset |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Plg Lck 30A 250V Blk (L630P)
- WIREMOLD Box Cover Assy, Outdoor, BN, L630R Recep (XB814CL630BN)
- APPLETON ELECTRIC 90Dg Male and F Elbow, HazLoc, Mal Iron, 2" (ELMFL90-200)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A12P10)
- PANDUIT Blade Terminal, Vyl, Insul, 22, 16 Awg, PK25 (EDV18-87MB-Q)
- GARDNER BENDER Insul Ring Terminal, 16-14 4-6 Stud, PK22 (20-103)
- ANCOR 12-10 Gauge - #10 Heat Shrink Ring Terminal - 3-Pack (312303)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 12-10 AWG, PK14 (20-116)
- PANDUIT 6 AWG Non-Insulated Ring Terminal #10 Stud PK200 (P6-10R-T)
- GROTE 22-16 AWG Nylon Spade Terminal #10 Stud PK50 (83-2218)
- PANDUIT 8 AWG Vinyl Ring Terminal 1/4" Stud PK25 (PV8-14R-QY)
- Te Connectivity Wire Connectors & Disconnects