Shop All Wire Terminals
Te Connectivity
Terminal Pidg R Ir 24 8
Mfr # 53056
Zoro # G005900432
product price: $4.35
/ea
Sold in multiples of 20 for $87.00
$87.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 AWG
- Insulation Type Nylon
- Stud Size #8
- Insulation Color Yellow
- Max. Voltage 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 53056
- Zoro # G005900432
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.814 in |
Details
Wire Range | 24 AWG |
Insulation Type | Nylon |
Insulation Color | Yellow |
Max. Voltage | 300V |
Wire Type | Regular Wire |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Seam | Standard, Closed Barrel |
Insulation Dia | 0.031 to 0.055 in |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 40A, 600V AC, Indicating (LPS-RK-40SPI)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL80-12-C, PK 100 (FSDXL80-12-C)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV-B7-K)
- GE GE Pro 6-Outlet Surge Protector Wall Outlet Adapter, White, 38431 (38431)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (5WHE9)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (PV18-8F-CY)
- GARDNER BENDER Strip/Crimp Terminal Kit Insul (GK-15N)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5WHJ3)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (BV5.5-100)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (24C837)
- 3M 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Seam: Brazed (MNG18-8FX)
- Te Connectivity Wire Connectors & Disconnects