Shop All Wire Terminals
Te Connectivity
Terminal Pidg R Ir 24 4
Mfr # 53054
Zoro # G405900520
product price: $4.65
/ea
Sold in multiples of 30 for $139.50
$139.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 AWG
- Insulation Type Nylon
- Stud Size #4
- Insulation Color Yellow
- Wire Type Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 53054
- Zoro # G405900520
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Overall Length | 0.736 in |
Details
Wire Range | 24 AWG |
Insulation Type | Nylon |
Insulation Color | Yellow |
Wire Type | Stranded, Regular Wire |
Item | Ring Terminal |
Max. Voltage | 300V |
Terminal Type | Ring Tongue |
Seam | Standard, Closed Barrel |
Terminal Orientation | Straight |
Insulation Dia | 0.031 to 0.055 in |
Contact Plating Material | Copper, Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Hospital Grade Isolation Transformer, 500 VA, Not Rated, 120V AC, 120V AC (IS500HG)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 8.62 in D, NEMA 1, Hinged (A30N30BLP)
- PANDUIT Cornerpost, .75" Bdl, #8screw, High, PK10 (CPH.75-S8-X)
- TRIPLETT IDC CONNECTOR, Yellow, Plastic (UYC-100PK)
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU18-10FK)
- STA-KON 12-10 AWG Vinyl Pin Terminal PK50 (10RC-55PT)
- ANCOR 16-14 AWG - Nylon 3-Way Connector - 25-Pack (210510)
- PANDUIT 16-12 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (P12-56HDR-L)
- NIPPON 4 Gauge Copper Ring Tongue Terminal No. 1 By 4 (ISPTRC48)
- 3M 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (MVU14-6FX)
- 3M 8 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN8-38RK)
- Te Connectivity Wire Terminals