Shop All Wire Terminals
Te Connectivity
Terminal Pidg R Ir 20 6
Mfr # 2-36149-4
Zoro # G205899840
product price: $0.68
/ea
Sold in multiples of 10000 for $6,800.00
$6,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 AWG
- Insulation Type Pre-Insulated, Nylon
- Stud Size #6
- Insulation Color Red
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-36149-4
- Zoro # G205899840
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.672 in |
Details
Wire Range | 20 AWG |
Insulation Type | Pre-Insulated, Nylon |
Insulation Color | Red |
Terminal Type | Ring Tongue |
Max. Voltage | 300V |
Max. Temp. | 105 Degrees C |
Wire Type | Stranded, Regular Wire |
Seam | Standard, Closed Barrel |
Item | Ring Terminal |
Insulation Dia | 0.046 to 0.11 in |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (BL-90-2MWW)
- PANDUIT Universal Grounding Bar Standoff (UGB-B-SO)
- APPLETON ELECTRIC Ceiling Hood Iron 3/4In Conduit Outlet Bodies And Box (VC-75)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRRED250)
- MIDWEST FASTENER 16 WG to 14 WG x #8 x 15/16" Insulated Spade Terminals 15PK (69986)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #6 Stud PK (84-2424)
- PANDUIT Ring Terminal, Vinyl, 22-18 Awg, 3/8", PK50 (PV18-38R-LY)
- MIDWEST FASTENER 12 WG to 10 WG x 8-10 Insulated Ring Terminals 15PK (69962)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 16-14 AWG, PK75 (75-113)
- QUICKCABLE 12-10 AWG Nylon Ring Double Crimp Terminal 1/2" Stud PK100 (163408-100)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 10 Pcs (HPBDD2-250-10)
- Te Connectivity Wire Terminals