Shop All Wire Terminals
Te Connectivity
TERMINAL PIDG R IR 20 1/4
Mfr # 2-320571-4
Zoro # G000926925
product price: $1.15
/ea
Sold in multiples of 150 for $172.50
$172.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 AWG
- Insulation Type Pre-Insulated, Nylon
- Stud Size M6
- Insulation Color Red
- Wire Type Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-320571-4
- Zoro # G000926925
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M6 |
Barrel Inside Dia. | 0.128 in |
Overall Length | 27.38 mm |
Details
Wire Range | 20 AWG |
Insulation Type | Pre-Insulated, Nylon |
Insulation Color | Red |
Wire Type | Stranded, Regular Wire |
Item | Ring Terminal |
Max. Voltage | 300V |
Terminal Type | Ring Tongue |
Max. Temp. | 105 Degrees C |
Seam | Standard, Closed Barrel |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Insulation Dia | 0.046 to 0.11 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Single (6843)
- LEVITON Receptacle (5325)
- WIREMOLD Cord Covering Kit, White, Plastic (C210)
- OMRON SUPER MY (MY4N DC100/110 (S))
- STA-KON 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (10RC-10F)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (PV14-6F-C)
- GARDNER BENDER Insul Spade Terminal, 16-14 4-6 Stud, PK20 (20-113)
- STA-KON 22-16 AWG Nylon Ring Terminal 5/16" Stud PK100 (RA18-516)
- ANCOR 12-10 Female Heatshrink Disconnect - 100-Pack (320899)
- DISCO Nyln Wire Terminal Assrtmnt Adj Red Tray W/Clr Lid (8679RCP)
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (MV14-10FLX)
- Te Connectivity Wire Connectors & Disconnects