Shop All Wire Terminals
Te Connectivity
Terminal Pidg R Ir 18 6
Mfr # 2-36149-5
Zoro # G905899812
product price: $0.86
/ea
Sold in multiples of 150 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Insulation Type Pre-Insulated, Nylon
- Stud Size #6
- Insulation Color Red
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-36149-5
- Zoro # G905899812
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.672 in |
Details
Wire Range | 18 AWG |
Insulation Type | Pre-Insulated, Nylon |
Insulation Color | Red |
Features | Wire Insulation Support |
Seam | Standard, Closed Barrel |
Max. Temp. | 221 Degrees F |
Wire Type | Stranded, Regular Wire |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Max. Voltage | 300V |
Insulation Dia | 0.056 to 0.11 in |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Offset, Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTICAM Opticam Connector, Simplex, LC, Black, OM1 (FLCSMC6BLY)
- HONDA Carburetor Gasket (16221-ZG0-801)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 3 Wire, 20 Amps, 250V, NEMA L6-20P (YGA023)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 250 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDWHI250)
- ECM INDUSTRIES Cable Splice Kit (HSB-28)
- 3M 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV18-6Q)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3131M)
- PANDUIT 22-18 AWG Nylon Ring Terminal 1/4" Stud PK100 (PN18-14R-C)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (24C837)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Female Type PK50 (3529PK50)
- 3M 12-10 AWG Nylon Block Fork Terminal #8 Stud PK50 (MNG10-8FBX)
- Te Connectivity Wire Terminals