Shop All Wire Terminals
Te Connectivity
Terminal Pidg R Ir 16 8
Mfr # 1-51864-0
Zoro # G605899891
product price: $0.91
/ea
Sold in multiples of 100 for $91.00
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 AWG
- Insulation Type Pre-Insulated, Nylon, Copper
- Stud Size #8
- Insulation Color Blue
- Wire Type Solid or Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-51864-0
- Zoro # G605899891
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Barrel Inside Dia. | 0.153 in |
Overall Length | 0.906 in |
Details
Wire Range | 16 AWG |
Insulation Type | Pre-Insulated, Nylon, Copper |
Insulation Color | Blue |
Wire Type | Solid or Stranded, Regular Wire |
Max. Voltage | 300V |
Max. Temp. | 105 Degrees C |
Item | Ring Terminal |
Seam | Standard, Closed Barrel |
Terminal Type | Ring Tongue |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Straight |
Insulation Dia | 0.063 to 0.13 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERCOMM Coax Mini 8 9ft Grey (215-35241)
- SIEMENS Circuit Breaker, QP/MP Series 15A, 2 Pole, 120/240V AC (ITEQ215)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 16 AWG, 25' Length, 0.0510" Diameter, Silver (16N8025)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 3 Pole, 240V AC (B330H)
- STA-KON 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (RC10-8F)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 12 - 10 AWG - 100 Pcs - Red (WNUT-76-RD-100)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Blue (160203-100)
- 3M 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK500 (M10-38R/SK)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/2" Stud PK10 (30419)
- 3M Scotchlok 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU18-10RX)
- 3M 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (MVU14-6FX)
- Te Connectivity Wire Connectors & Disconnects