Shop All Wire Terminals
Te Connectivity
TERMINAL PIDG R IR 14 3/8
Mfr # 2-320564-2
Zoro # G100926856
product price: $1.15
/ea
Sold in multiples of 85 for $97.75
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 14 AWG
- Insulation Type Pre-Insulated, Nylon
- Stud Size 3/8 in
- Insulation Color Blue
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-320564-2
- Zoro # G100926856
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 1.28 in |
Barrel Inside Dia. | 0.153 in |
Details
Wire Range | 14 AWG |
Insulation Type | Pre-Insulated, Nylon |
Insulation Color | Blue |
Terminal Type | Ring Tongue |
Max. Voltage | 300V |
Item | Ring Terminal |
Wire Type | Solid or Stranded, Regular Wire |
Seam | Standard, Closed Barrel |
Max. Temp. | 105 Degrees C |
Contact Plating Material | Copper, Tin |
Insulation Dia | 0.078 to 0.13 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQB Series 25A, 1 Pole, 120/240V AC (THQB1125)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1/2" Diameter - 100 pcs - UV Resistant Black (CCUC3-050-C-BLACK)
- NVENT HOFFMAN Perforated Panels, Fits 18x18, Gray, Ste (A18P18PP)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, PVC (68R-CST-BRN)
- STA-KON 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 (RC10-14F)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 10-12 AWG, Yellow, 10 Pcs (FDFD5.5-250-10)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #8, PK100 (PNF18-8R-C)
- 3M 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (MU18-10R/LK)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (312625)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #10 Stud PK100 (160404-100)
- STA-KON 18-14 AWG Vinyl Fork Terminal #8 Stud PK100 (14RB-8F)
- Te Connectivity Wire Terminals