Shop All Wire Terminals
Te Connectivity
Terminal Pidg R Ir 14 10
Mfr # 51864-9
Zoro # G205900072
product price: $0.76
/ea
Sold in multiples of 2500 for $1,900.00
$1,900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 14 AWG
- Insulation Type Pre-Insulated, Nylon, Copper
- Stud Size #10
- Insulation Color Blue
- Max. Temp. 105 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 51864-9
- Zoro # G205900072
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.906 in |
Barrel Inside Dia. | 0.153 in |
Details
Wire Range | 14 AWG |
Insulation Type | Pre-Insulated, Nylon, Copper |
Insulation Color | Blue |
Max. Temp. | 105 Degrees C |
Max. Voltage | 300V |
Seam | Standard, Closed Barrel |
Item | Ring Terminal |
Wire Type | Solid or Stranded, Regular Wire |
Terminal Type | Ring Tongue |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Insulation Dia | 0.078 to 0.13 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEC Vortex Enclosure Cooler, 1700 BtuH (797SS)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Green (HS378-GN)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 120W, 5A, DIN Rail (NDR-120-24)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (30387)
- QUICKCABLE 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (166205-050)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (P10-14R-D)
- PANDUIT 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK1000 (P18-P47-M)
- MIDWEST FASTENER 12 WG to 10 WG x #10 x 23/32" Uninsulated Spade Terminals 20PK (70113)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37114)
- GARDNER BENDER 22-10 Ga. Insulated Wire Terminal Kit with Reusable Case Assorted 100 pk (TK-806)
- BURNDY Vinyl 15 Slot Wire Termination Kit (STKIT15)
- Te Connectivity Wire Terminals