Shop All Wire Terminals
Te Connectivity
TERMINAL PIDG R IR 10 8
Mfr # 2-320568-3
Zoro # G900926711
product price: $1.19
/ea
Sold in multiples of 85 for $101.15
$101.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 10 AWG
- Insulation Type Pre-Insulated, Nylon
- Stud Size #8
- Insulation Color Yellow
- Seam Long, Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-320568-3
- Zoro # G900926711
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 1.148 in |
Barrel Inside Dia. | 0.235 in |
Details
Wire Range | 10 AWG |
Insulation Type | Pre-Insulated, Nylon |
Insulation Color | Yellow |
Seam | Long, Closed Barrel |
Wire Type | Solid or Stranded, Regular Wire |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Max. Voltage | 300V |
Features | Wire Insulation Support |
Max. Temp. | 221 Degrees F |
Insulation Dia | 0.119 to 0.2 in |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Copper, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, J UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J1I)
- LEESON 0.75 Hp Scr Motor, 2500 Rpm, 180 V, 56C Frame, Tefc (098010.00)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (783XCXC-12D)
- MARINCO Cls40Fb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blue (D) (CLS40FB-D)
- 3M 8 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN8-38RX)
- ILSCO Aluminum Neutral Bar Adapter, Conductor (NBST-2/0-EC)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25, Insulation Color: Red (164103-025)
- GARDNER BENDER Ring Terminal 16-14Awg No10 (20-104)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (P6-14R-E)
- CANTEX 5140108C 2 in PVC Male Terminal Adapter (33223)
- 3M Scotchlok 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (M18-6FBX)
- Te Connectivity Wire Terminals