Shop All Wire Terminals
Te Connectivity
TERMINAL PIDG R IR 10 5/16
Mfr # 2-320576-3
Zoro # G100926825
product price: $1.39
/ea
Sold in multiples of 70 for $97.30
$97.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 10 AWG
- Insulation Type Pre-Insulated, Nylon
- Stud Size 5/16 in
- Insulation Color Yellow
- Wire Type Solid or Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-320576-3
- Zoro # G100926825
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Barrel Inside Dia. | 0.235 in |
Overall Length | 1.392 in |
Details
Wire Range | 10 AWG |
Insulation Type | Pre-Insulated, Nylon |
Insulation Color | Yellow |
Wire Type | Solid or Stranded, Regular Wire |
Terminal Type | Ring Tongue |
Max. Temp. | 105 Degrees C |
Seam | Standard, Closed Barrel |
Item | Ring Terminal |
Max. Voltage | 300V |
Terminal Orientation | Straight |
Insulation Dia | 0.119 to 0.2 in |
Contact Plating Material | Copper, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 4 D (F4X4LG6-A)
- WEIL MCLAIN 510300014 Swch-S Set@240 F 8 F (510300014)
- PANDUIT Disc, F, Rdny, .250x.032", 22-18 Awg, PK1000 (DNF18-250FI-M)
- HONEYWELL T775M2006 Modulating Electronic (T775M2006)
- GROTE 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2340)
- PANDUIT 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 (PN10-14F-L)
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK500 (MV10-10FBK)
- PANDUIT 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (PN14-8F-C)
- PANDUIT Fork Term, Narr, Vyl, Insul, 12, PK25 (EV10-8FNB-Q)
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2048)
- GARDNER BENDER Insul Ring Terminal, 22-18AWG, PK22 (20-101)
- Te Connectivity Wire Connectors & Disconnects