Shop All Wire Terminals
Te Connectivity
TERMINAL PIDG R 26-24 8
Mfr # 54311-1
Zoro # G600926974
product price: $1.15
/ea
Sold in multiples of 5000 for $5,750.00
$5,750.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 AWG
- Insulation Type Nylon
- Stud Size #8
- Insulation Color Yellow
- Max. Voltage 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 54311-1
- Zoro # G600926974
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Details
Wire Range | 26 AWG |
Insulation Type | Nylon |
Insulation Color | Yellow |
Max. Voltage | 300V |
Terminal Type | Ring Tongue |
Seam | Closed Barrel |
Item | Ring Terminal |
Wire Type | Regular Wire |
Terminal Orientation | Straight |
Insulation Dia | 0.105 in |
Contact Plating Material | Copper, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, White, 20 ft. (5015)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.80A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-8/10-R)
- OMRON SOCKET (PYF08A-N)
- AFC CABLE SYSTEMS 14 AWG 2 Conductor Armored Cable 15A 250 ft. RD (1834R42-00)
- ANCOR 12-10 Female Heatshrink Disconnect - 100-Pack (320899)
- ANCOR 16-14 Gauge - 5/16" Heat Shrink Ring Terminal - 25-Pack (311525)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (B14-10)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 10 - 8 AWG - 100 Pcs - Blue (WWNUT-14-BL-100)
- GARDNER BENDER Terminal Spade #6 22-16Awg (20-111)
- QUICKCABLE 12-10 AWG Heat-Shrink Female Bullet Terminal 0.195" Stud PK25 (164468-025)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Female Type PK100 (3529PK)
- Te Connectivity Wire Connectors & Disconnects