Shop All Wire Terminals
Te Connectivity
TERMINAL PIDG R 26-22 4
Mfr # 321017
Zoro # G000926994
product price: $0.42
/ea
Sold in multiples of 250 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 to 22 AWG
- Insulation Type Pre-Insulated, PVC
- Stud Size #4
- Insulation Color Yellow
- Seam Long, Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 321017
- Zoro # G000926994
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Overall Length | 16.4 mm |
Barrel Inside Dia. | 0.084 in |
Details
Wire Range | 26 to 22 AWG |
Insulation Type | Pre-Insulated, PVC |
Insulation Color | Yellow |
Seam | Long, Closed Barrel |
Wire Type | Regular Wire |
Max. Voltage | 300V |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Features | Wire Insulation Support |
Contact Plating Material | Copper, Tin |
Insulation Dia | 1.27 to 2.08 mm |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI Enclosed Motor Disconnect Switch, 30 Amp, 3 Pole, 1.5 To 15 HP, IP65 NEMA 4 (SQ025003BC10)
- PANDUIT Noise Shield, 4"x3ft, Two-Piece (SD4EMI)
- APC Netshelter Sx Black Server Rack 1070Mm 1991Mm Steel 600Mm Enclosure (E242296)
- MARINCO 2014R Marinco 20A 125/250V Receptacle, Lock (2014R)
- ANCOR 22-18 AWG - #10 Nylon Ring Terminal - 100-Pack (220203)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK250 (MH14-8FLK)
- ANCOR 12-10 AWG Heat Shrink Butt Connector - 250-Pieces - Jar (309201)
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK500, Max. Voltage: 2000V (P10-8F-D)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (30317)
- DISCO Blue Vinyl 16-14 WireTerminal #6 Stud Size Spade Type PK100 (3523PK)
- STA-KON 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (10RC-6)
- Te Connectivity Wire Connectors & Disconnects