Shop All Wire Terminals
Te Connectivity
TERMINAL PIDG R 26-22 4
Mfr # 2-323914-1
Zoro # G400927102
Sold in multiples of 4000 for $1,600.00
$1,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 to 22 AWG
- Insulation Type Pre-Insulated, Nylon, Copper
- Stud Size #4
- Insulation Color Yellow
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-323914-1
- Zoro # G400927102
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Barrel Inside Dia. | 0.084 in |
Overall Length | 0.646 in |
Details
Wire Range | 26 to 22 AWG |
Insulation Type | Pre-Insulated, Nylon, Copper |
Insulation Color | Yellow |
Terminal Type | Ring Tongue |
Max. Voltage | 300V |
Wire Type | Stranded, Regular Wire |
Seam | Closed Barrel |
Features | Inspection Slot |
Item | Ring Terminal |
Insulation Dia | 0.05 to 0.082 in |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED UNIT PARTS CO. Supco Temperature Recorder Digital - F (CR87B)
- GE Molded Case Circuit Breaker, TEY Series 30A, 3 Pole, 277/480V AC (TEY330)
- FASTWAY Fastway 88-00-6500 FLIP Jack Foot - 6" (88-00-6500)
- SQUARE D 120VAC Electrically Held Lighting Contactor 4P 30A (8903SMO3V02)
- BURNDY Vinyl 15 Slot Wire Termination Kit (STKIT15)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-500-250-EC)
- PANDUIT 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK20 (PH10-10R-E)
- POWER FIRST 22-16 AWG Vinyl Pin Terminal PK100 (5UGP3)
- PANDUIT Ring, Kynar Insul, 22-18 Awg, #6 Stud, PK100 (PK18-6R-C)
- POWER FIRST 22-16 AWG Vinyl Block Fork Terminal #8 Stud PK100 (5WHF5)
- DISCO Red Nyln 22-18 Wire Terminal #6 Stud Size Ring Type PK25 (3603PK)
- Te Connectivity Wire Connectors & Disconnects