Shop All Wire Terminals
Te Connectivity
TERMINAL PIDG R 16-14 8
Mfr # 51864-1
Zoro # G800927085
product price: $0.40
/ea
Sold in multiples of 250 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Pre-Insulated, Nylon, Copper
- Stud Size #8
- Insulation Color Blue
- Barrel Inside Dia. 0.153 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 51864-1
- Zoro # G800927085
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Barrel Inside Dia. | 0.153 in |
Overall Length | 0.844 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Pre-Insulated, Nylon, Copper |
Insulation Color | Blue |
Seam | Standard, Closed Barrel |
Max. Temp. | 105 Degrees C |
Wire Type | Solid or Stranded, Regular Wire |
Item | Ring Terminal |
Max. Voltage | 300V |
Terminal Type | Ring Tongue |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Straight |
Insulation Dia | 0.105 to 0.15 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Fuse Holder, 20A Amp Range, Wire Leads, Glass Fuse Type (420554-1)
- BURNDY AL Compression Adapter, 0.60inWx2.01inL (AYP1/0)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 7/8 In, Pk50 (CO1409Z1)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-6C17D8)
- DISCO Red Vinyl 22-18 WireTerminal 1/4" Stud Size Ring Type PK50 (3506PK)
- PANDUIT 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (PN14-14F-C)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #6 Stud PK50 (24C866)
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100, Connection Material: Tin-Plated Copper (PNF18-6F-C)
- ABB A18-14, NON-INS RING TERM, 22-16, 1/4, META, PK 100 (A18-14)
- 3M 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV18-6Q)
- SG TOOL AID Terminal Crimper for 8 4/0 AWG Uninsulated Terminals (18840)
- Te Connectivity Wire Terminals