Shop All Wire Terminals
Te Connectivity
TERMINAL PIDG R 16-14 5/16
Mfr # 8-328998-1
Zoro # G400926808
Sold in multiples of 1000 for $950.00
$950.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Aluminum: 16 to 14 AWG
- Insulation Type Pre-Insulated, Nylon
- Stud Size 5/16 in
- Insulation Color Blue
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 8-328998-1
- Zoro # G400926808
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Barrel Inside Dia. | 0.173 to 0.175 in |
Overall Length | 27.38 mm |
Details
Wire Range | Aluminum: 16 to 14 AWG |
Insulation Type | Pre-Insulated, Nylon |
Insulation Color | Blue |
Terminal Type | Ring Tongue |
Max. Temp. | 105 Degrees C |
Item | Ring Terminal |
Wire Type | Solid or Stranded, Regular Wire |
Max. Voltage | 300V |
Features | Sheared Terminal |
Seam | Standard, Closed Barrel |
Insulation Dia | 2.92 to 4.32 mm |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220SWN)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (P82R)
- POWER FIRST Extension Cord, 10 ft., 12/3 Gauge (52NY22)
- DAYTON Pendant Station, NEMA 4X, 2NO (20C814)
- BATTERY DOCTOR Vinyl Ring Terminal, 100 pieces, 12-10 AWG (80857)
- 3M 22-18 AWG Nylon Locking Fork Terminal #10 Stud PK100 (MNG18-10FLX)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (C10-10F)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (37417)
- PANDUIT 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK1000 (P18-P47-M)
- PANDUIT Fork Term, 16, 14 Awg, PK25 (EV14-14FB-Q)
- 3M 16-14 AWG Vinyl Block Fork Terminal #4 Stud PK1000 (MVU14-4FB/SK)
- Te Connectivity Wire Terminals