Shop All Wire Terminals
Te Connectivity
TERMINAL PIDG R 16-14 4
Mfr # 32441
Zoro # G000926857
product price: $1.15
/ea
Sold in multiples of 70 for $80.50
$80.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1 to 2.5 mm²
- Insulation Type Pre-Insulated
- Stud Size #4
- Insulation Color Blue
- Seam Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 32441
- Zoro # G000926857
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Overall Length | 0.703 in |
Details
Wire Range | 1 to 2.5 mm² |
Insulation Type | Pre-Insulated |
Insulation Color | Blue |
Seam | Closed Barrel |
Max. Voltage | 300V |
Features | Wire Insulation Support |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Wire Type | Regular Wire |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Straight |
Insulation Dia | 0.115 to 0.17 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Cable, 500ft, 0.13 Diameter, CL2 (553020507)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 32 A, Reversing: No (6EAW3)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (N1P0810)
- JOKARI Ferrules Strips, 8mm, 0.75mm, Grey, PK500 (60175)
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (5WHE6)
- RAPTOR RING TERM 8GA 5/16 .in GOLD RED/BL, PK 20 (R8516RT)
- DISCO Red Nyln 22-18 WireTerminal 1/4" Stud Size Ring Type PK50 (3606PK)
- ANCOR 22-18 AWG - #8 Nylon Ring Terminal - 25-Pack (210202)
- PANDUIT 12-10 AWG Heat-Shrink Ring Terminal PK20 (PH10-14R-E)
- STA-KON 22-16 AWG Vinyl Ring Terminal #4 Stud PK100 (18RA-4)
- PANDUIT 22-18 AWG Nylon Ring Terminal #6 Stud PK100 (PN18-6R-C)
- Te Connectivity Wire Terminals