Shop All Wire Terminals
Te Connectivity
TERMINAL PIDG R 12-10 5/8
Mfr # 324615
Zoro # G300927264
Sold in multiples of 15 for $77.85
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Pre-Insulated, Nylon, Copper
- Stud Size 5/8 in
- Insulation Color Yellow
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 324615
- Zoro # G300927264
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/8 in |
Overall Length | 2.1795 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Pre-Insulated, Nylon, Copper |
Insulation Color | Yellow |
Terminal Type | Ring Tongue |
Seam | Closed Barrel |
Wire Type | Solid or Stranded, Regular Wire |
Item | Ring Terminal |
Max. Voltage | 300V |
Max. Temp. | 105 Degrees C |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Insulation Dia | 0.15 to 0.23 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- ARGO Az-5 Same As Azv-245-75 Five (AZ-5)
- 3M Shrink Tubing, 0.375in ID, Clear, 4ft, PK125 (FP301-3/8-48"-CLEAR-125 PCS)
- SEACHOICE Heat Shrink Butt Connectors, Yellow, 25 Pack (60201)
- CANTEX 5140103U 05 in PVC Male Terminal Adapter (3189438)
- GARDNER BENDER Ring Terminal 16-14Awg No10 (20-104)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #8, PK100 (PNF14-8R-C)
- 3M 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (MU18-8RLX)
- VELVAC Vinyl Crimp Connector Kit 170 Piece (056109)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 450 Piece (K-1104)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 22-18 AWG, PK75 (75-111)
- Te Connectivity Wire Connectors & Disconnects