Shop All Wire Terminals
Te Connectivity
TERMINAL PIDG PVF2 R 26-24 4
Mfr # 696420-2
Zoro # G400926792
Sold in multiples of 70 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 to 24 AWG
- Insulation Type Pre-Insulated, PVF2, Copper
- Stud Size #4
- Insulation Color Natural
- Features Sheared Terminal; Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 696420-2
- Zoro # G400926792
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Barrel Inside Dia. | 0.095 in |
Overall Length | 0.741 in |
Details
Wire Range | 26 to 24 AWG |
Insulation Type | Pre-Insulated, PVF2, Copper |
Insulation Color | Natural |
Features | Sheared Terminal; Wire Insulation Support |
Wire Type | Stranded, Regular Wire |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Max. Temp. | 302 Degrees F |
Seam | Long, Closed Barrel |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Straight |
Insulation Dia | 0.032 to 0.082 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie NAT PK 500 (TY37M)
- STEEL CITY BAR HANGER ADJ 26-1/2"" L (6010ADW-25)
- PANDUIT Heat Shrink Label, 1x0.34, PK1000 (H100X034H1T)
- SIEMENS Ovrload Rely, 2.80 to 4A, 3P, Class 10,690V (3RU21161EB0)
- 3M 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK100 (MU18-47PX-A)
- GROTE 6 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3017)
- 3M 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK50 (MNG10-14FLX)
- PANDUIT 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN10-38R-L)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37114)
- PANDUIT Female Disconnect, PK50 (EDNF14-250FIB-L)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (PV18-6F-CY)
- Te Connectivity Wire Terminals